Zoro Homepage

No. 6 - 3/16. x 300 ft. White Plastic With Wire

  • Mfr # 101-0300

  • Zoro # G713173586


product price: $35.59
/ea

Key Features

Rope Material
Vinyl
Rope Length
8 in
Color
White
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-0300
Zoro #
G713173586
UPC #
35283101038
Country of Origin
China

Dimensions

Rope Length
8 in
Width
6 in

Details

Rope Material
Vinyl
Color
White

Description

A 5/32. white vinyl cord with wire center. This item can be used as a clothesline replacement. The cord has a 110 lb. working load.


  • •5/32 in. Dia
  • •Wire center clothesline
  • •White vinyl
  • •110 lb. working load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.