Zoro Homepage

No. 6 x 3/16. Commodore Mfp Cord 100 ft. Hank

  • Mfr # 297-060-05

  • Zoro # G612802686


product price: $8.19
/ea

Key Features

Rope Material
Polypropylene
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
297-060-05
Zoro #
G612802686
UPC #
35283297656
Country of Origin
Multiple

Dimensions

Rope Length
10 in
Width
2 in

Details

Rope Material
Polypropylene
Color
White

Description

Solid braided using quality, high tenacity, multifilament polypropylene fibers. Reinforced core add strength and durability. Low stretch. Mildew and rot proof. UV stabilized. Knots easily.


  • •Mildew and rot proof
  • •Knots easily
  • •Great for tiedowns, flagpoles and other general use needs
  • •Working load 100 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.