Shop T.W. EVANS CORDAGE CO.
See all product information
Create Account
No. 60 x 610 ft. Polished Beef 1 lb. Cotton Twine Tube
- Mfr # 09-601
- Zoro # G613173464
product price:
$
13.55
/ea
Key Features
Rope Material
Polyester
Rope Length
4 in
Color
White
Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 09-601
- Zoro #
- G613173464
- UPC #
- 35283096013
- Country of Origin
- United States
- Rope Material
- Polyester
- Color
- White
Dimensions
- Rope Length
- 4 in
- Width
- 5 in
Description
This is a true polished cotton beef twine made for tying meats. It is made from our cotton/polyester twine coated with a wax emulsion with acrylic thermosetting polymer. The result is a smooth tying twine that does not flare or unravel when cut.
- •Meat tying twine
- •Smooth finish
- •Approved for use with food
- •Break strength 72 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.