No. 7 - 7/32. Aetna Awning Cord 500 Yard Tube

  • Mfr # 055-070-25

  • Zoro # G813173806


product price:  $145.99
/ea
Free Shipping & Returns

Key Features

Rope Material
Cotton
Rope Length
12 in
Color
White
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
055-070-25
Zoro #
G813173806
UPC #
35283055751
Country of Origin
United States

Dimensions

Rope Length
12 in
Width
10 in

Details

Rope Material
Cotton
Color
White

Description

A solid braid quality cotton awning cord reinforced with a strong synthetic core. The item is designed to provide durability and service over years of use. Used as a lashing cord for awnings.


  • •A high quality cotton cord with reinforced synthetic core
  • •Solid braid construction
  • •Used for awnings
  • •Working load 54 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.