Zoro Homepage

No. 7 - 7/32. COMMODORE MFP CORD 100 ft. HANK

  • Mfr # 48-070

  • Zoro # G613173259


product price: $11.15
/ea

Key Features

Rope Material
Polypropylene
Rope Length
8 in
Color
White
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-070
Zoro #
G613173259
UPC #
35283480706
Country of Origin
United States

Dimensions

Rope Length
8 in
Width
3 in

Details

Rope Material
Polypropylene
Color
White

Description

Solid braided using quality, high-tenacity, multifilament polypropylene fibers. Reinforced core adds strength and durability. Low stretch. Mildew and rot proof. UV stabilized. Knots easily.


  • •Mildew and rot proof
  • •Low stretch, high strength
  • •UV stabilized
  • •Working load 128 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.