Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No. 7 - 7/32. ROYAL OAK COTTON SASH CORD 100 ft. HANK

  • Mfr # 30-070

  • Zoro # G013173798


product price: $12.79
/ea

Key Features

Rope Material
Cotton
Rope Length
12 in
Color
White
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-070
Zoro #
G013173798
UPC #
35283300707
Country of Origin
United States

Dimensions

Rope Length
12 in
Width
3 in

Details

Rope Material
Cotton
Color
White

Description

Cotton sash cord has a high quality, thick cotton cover with a polished smooth finish. There is a synthetic core to reduce stretch and add strength. Cotton sash cord is the upgrade from a clothesline and when used as a clothesline will last many years. This cord can be used as sash cords windows. The typical thickness is 1/4.


  • •Thick cotton cover and synthetic core
  • •Makes a great clothesline rope
  • •Holds a knot
  • •Working load 90 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.