No. 7 7/32. x 50 ft. Buffalo Cotton Sash Cord Hank

  • Mfr # 46-075

  • Zoro # G013173705


product price: $10.19
/ea

Key Features

Rope Material
Polyester
Rope Length
2.5 in
Color
White
Width
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46-075
Zoro #
G013173705
UPC #
35283460753
Country of Origin
United States

Dimensions

Rope Length
2.5 in
Width
2.5 in

Details

Rope Material
Polyester
Color
White

Description

Our most popular cotton sash cord. Cotton sash cord has a high quality, thick cotton cover with a polished smooth finish. There is a synthetic core to reduce stretch and add strength. Cotton sash cord is the upgrade from a clothesline and when used as a clothesline will last many years. This cord can be used as sash cords windows. The typical thickness is 1/4.


  • •Thick cotton cover and synthetic core
  • •Makes a great clothesline rope
  • •1/4 in. is typical window sash size
  • •Working load 125 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.