Zoro Homepage

No. 7 x 7/32. Eagle Plastic Cl 100 ft. Hank

  • Mfr # 775-070-05

  • Zoro # G313173450


product price: $12.29
/ea

Key Features

Rope Material
Nylon
Rope Length
10 in
Color
White
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
775-070-05
Zoro #
G313173450
UPC #
35283775758
Country of Origin
China

Dimensions

Rope Length
10 in
Width
3 in

Details

Rope Material
Nylon
Color
White

Description

A plastic clothesline with a reinforced stretch resistant core. This cord fits mostdoor and outdoor clothesline reel dryers.


  • •A plastic cover with synthetic core
  • •Fits most indoor and outdoor clothesline reel dryers
  • •Working load 20 lbs.
  • •White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.