Zoro Homepage

No. 7 x 7/32. Five Star Polypro Clothesline 100 ft.

  • Mfr # 115-070-05

  • Zoro # G313173337


product price: $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Rope Material
Cotton
Rope Length
12 in
Color
White
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115-070-05
Zoro #
G313173337
UPC #
35283115752
Country of Origin
China

Dimensions

Rope Length
12 in
Width
3 in

Details

Rope Material
Cotton
Color
White

Description

A solid braided polypropylene cord that can be used for boating, clothesline, dog runs and many other uses.


  • •Made from polypropylene
  • •Floats in water
  • •Rot and mildrew proof
  • •Working load 100 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.