No. 72 1000 ft. Cotton Mason Line Seine Twine Tube

  • Mfr # 03-725

  • Zoro # G613173624


product price:  $44.85
/ea

Key Features

Rope Material
Polyester
Rope Length
6 in
Color
White
Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
03-725
Zoro #
G613173624
UPC #
35283037252
Country of Origin
United States

Dimensions

Rope Length
6 in
Width
11 in

Details

Rope Material
Polyester
Color
White

Description

Our Cotton Seine Line is a 3 strand cabled twine made from high grade cotton/poly yarns. The twist is a medium lay. This item is used as a chalk line, mason line, tying twine, craft, knotwork, nautical bracelets, etc.


  • •3 strand cable cotton twine
  • •Used for chalk line, mason line, crafts, knotwork
  • •Packaged on a cardboard tube
  • •Break strength 144 lbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.