No. 8 1/4. Braided Polyester Cord with a Coated Wire Center Cord 1000 ft. Reel

  • Mfr # 31-110

  • Zoro # G213173512


product price:  $449.99
/ea
Free Shipping & Returns

Key Features

Rope Material
Polyester
Rope Length
12 in
Color
White
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-110
Zoro #
G213173512
UPC #
35283311109
Country of Origin
United States

Dimensions

Rope Length
12 in
Width
10 in

Details

Rope Material
Polyester
Color
White

Description

A smooth polyester cover over 1000 test strength galvanized cable provides a sturdy, long-lasting cord. This cord is used for flagpole halyards, stage curtain pulls, elevator and guidelines. While it does have a cable it is still flexible.


  • •A strong, durable flagpole rope
  • •Polyester cover with 1/16 in. coated to 3/32 in. wire core
  • •Rot and mildew resistant
  • •Working Load 289 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.