Zoro Homepage

No. 8 - 1/4. Samson Aetna Aash Cord 100 ft. Hank

  • Mfr # 021-080-05

  • Zoro # G413173329


product price: $23.79
/ea

Key Features

Rope Material
Cotton
Rope Length
13 in
Color
White
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
021-080-05
Zoro #
G413173329
UPC #
30213210859
Country of Origin
Mexico

Dimensions

Rope Length
13 in
Width
3 in

Details

Rope Material
Cotton
Color
White

Description

Aetna Sash Cord is a balanced,terlocked, solid braid that retains its smooth, round construction for excellent performance. It is polished to resist rot, mildew, and wear.


  • •Cotton cover with synthetic core
  • •Polished to resiste rot
  • •Great for window sash and clothesline
  • •Working load 115 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.