Zoro Homepage

No. 8 - 1/4. Samson Spot Sash Cord 1200 ft. Reel

  • Mfr # 001-080-71

  • Zoro # G413173282


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Rope Material
Cotton
Rope Length
14 in
Color
Multi
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
001-080-71
Zoro #
G413173282
UPC #
30213010879
Country of Origin
Mexico

Dimensions

Rope Length
14 in
Width
12 in

Details

Rope Material
Cotton
Color
Multi

Description

Spot Cord has been Americas finest quality and best performing cotton sash cord for more than 100 years. Its nylon core adds strength and reduces stretch, while its coating provides chemical, weather, and heat resistance.


  • •Cotton cover with nylon core
  • •Strongest cotton sash strong
  • •White with red spots
  • •Working load 160 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.