Zoro Homepage

No. 8 - 1/4. Solid Braid Polyester Rope 1000 ft. Reel

  • Mfr # 294-080-70

  • Zoro # G113173575


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Rope Material
Polyester
Rope Length
10 in
Color
White
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
294-080-70
Zoro #
G113173575
UPC #
30213940862
Country of Origin
United States

Dimensions

Rope Length
10 in
Width
9 in

Details

Rope Material
Polyester
Color
White

Description

Solid braid polyester is a low stretch, extremely durable and strong. This cord will not rot or mildew, is abrasion resistant and is not affected by water, gas, grease, or oil. Ideal for hoists, starter ropes, anchor lines, camping rope and flagpoles.


  • •Low stretch
  • •Strong, durable and Rot and mildew resistant
  • •Excellent UV protection
  • •Working load 178 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.