No. 8 - 1/4. X 1000 ft. Braided Cotton Cord with Coated Wire Center

  • Mfr # 31-510

  • Zoro # G813173783


product price:  $449.99
/ea
Free Shipping & Returns

Key Features

Rope Material
Nylon
Rope Length
12 in
Color
White
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-510
Zoro #
G813173783
UPC #
35283315107
Country of Origin
United States

Dimensions

Rope Length
12 in
Width
10 in

Details

Rope Material
Nylon
Color
White

Description

A braided cotton cover with 1/16. coated wire the core.


  • •No stretch
  • •Made in the US
  • •Working load 100 lbs.
  • •1/16 in. Coated cable core

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.