Zoro Homepage

No. 8 - 1/4. x 1000 ft. Braided Polyester with Wire Center

  • Mfr # 250-080-70

  • Zoro # G613173433


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Length
10 in
Spool Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250-080-70
Zoro #
G613173433
UPC #
35283250873
Country of Origin
United States

Dimensions

Length
10 in
Spool Width
9 in

Details

Material
Polyester

Description

A smooth polyester cover over 1000 test strength galvanized cable provides a sturdy, long-lasting cord. This cord is used for flagpole halyards, stage curtain pulls, elevator and guidelines. While it does have a cable it is still flexible.


  • •Rot and mildew resistant
  • •Rot and mildew resistant
  • •Rot and mildew resistant
  • •Working load 289 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.