Zoro Homepage

No. 8 - 1/4. X 1000 ft. Orange Hollow Braid Polypro

  • Mfr # 27-308

  • Zoro # G913173669


product price: $49.49
/ea

Key Features

Rope Material
Polypropylene
Rope Length
10 in
Color
Orange
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27-308
Zoro #
G913173669
UPC #
35283273087
Country of Origin
Multiple

Dimensions

Rope Length
10 in
Width
8 in

Details

Rope Material
Polypropylene
Color
Orange

Description

Hollow Braid Polypro rope is an economical rope that is easy to splice. This is a common rope used for ski tow ropes and other small marine applications.


  • •Easy to splice
  • •Floats in water
  • •Color: orange
  • •Working load 144 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.