Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No. 8 x 1/4. Crescent Polyester Clothesline 100 ft. Hank

  • Mfr # 59-080

  • Zoro # G013173446


product price: $7.88
/ea
Sold in multiples of 2 for $15.76

Key Features

Rope Material
Polyester
Rope Length
12 in
Color
White
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59-080
Zoro #
G013173446
UPC #
35283590801
Country of Origin
China

Dimensions

Rope Length
12 in
Width
3 in

Details

Rope Material
Polyester
Color
White

Description

An all polyester clothesline that is low stretch. This a light duty clothesline and an excellent tie down cord.


  • •Low stretch
  • •Made from polyester
  • •Will not rot or mildew
  • •Working load 60 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.