Zoro Homepage

0.04 in. WS11 Series Weldskill Contact Tip

  • Mfr # 358-1110-1144

  • Zoro # G216372882


product price: $10.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
358-1110-1144
Zoro #
G216372882
UPC #
-
Country of Origin
China

Description

Our products are assured for reliability and durability which has high quality and standard. We always work towards to fulfill the requirements of our end users. Features Machined from a copper alloy tubing providing a consistent Smooth inside diameter surface Patented contact tip providing a cam style connection into the mating gas diffuser Specifications Material: Metal Size: 0.04 in. Weight: 0.43 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.