Shop TWECO
See all product information
Create Account
358-1520-1101 Tw 52 Diffuser1520-1101
- Mfr # 358-1520-1101
- Zoro # G304171922
product price:Â
$
33.39
/ea
Key Features
Height
1/2 in
Width
1.7 in
Length
1/2 in
Fits Brand
Tweco
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 358-1520-1101
- Zoro #
- G304171922
- UPC #
- 608246079547
- Country of Origin
- China
Dimensions
- Height
- 1/2 in
- Width
- 1.7 in
- Length
- 1/2 in
Details
- Item
- Gas Diffuser
- Fits Brand
- Tweco
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.