358-9120-1000 Tw 4Tt Holder9120-1000

  • Mfr # 358-9120-1000
  • Zoro # G204172722
product price: 
$
286.99
/ea
Free Shipping & Returns

Key Features

Electrode Capacity
1/4 in
Output Amps (Max)
400 Amps
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
358-9120-1000
Zoro #
G204172722
UPC #
608246064000
Country of Origin
Mexico
Electrode Capacity
1/4 in
Output Amps (Max)
400 Amps

Description

  • Process: Manual Arc Welding.
  • Amps: 400.00 A [Max].
  • Electrode Cap: 1/16" [Min] 1/4" [Max].
  • Cable Cap. 2: Thru 3/0.
  • Length: 9".
  • Restrictions

    Hazardous material

    Ratings & reviews