Shop TWECO

358-9520-1105 Tw T-120 Lug9520-1105

  • Mfr # 358-9520-1105
  • Zoro # G704172888

product price: 
$
24.49
/ea

Key Features

Type
Cable Lugs
Output Amps (Max)
225 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
358-9520-1105
Zoro #
G704172888
UPC #
608246020662
Country of Origin
Mexico
Type
Cable Lugs
Output Amps (Max)
225 A

Description

  • Amps: 225.00 A.
  • Cable Cap. 2: 1 thru 2/0.
  • Hole Size: 17/32".
  • I.D. Solder Socket: 0.559".
  • Manufactured to the highest quality available.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.