Cable Connectors, Cable Connectors, 1.5in x 2.9in x 8.5in

  • Mfr # 358-9425-1225

  • Zoro # G004155314


product price: $86.95
/ea
Free Shipping & Returns

Key Features

Type
Cable Connectors
Size
1.5in x 2.9in x 8.5in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
358-9425-1225
Zoro #
G004155314
UPC #
608246133379
Country of Origin
Mexico

Dimensions

Size
1.5in x 2.9in x 8.5in

Details

Item
Cable Connectors
Type
Cable Connectors

Description

  • Weldskill positive-cam mechanical cable connector.
  • Cable Cap. 2: 1/0 2/0 3/0.
  • Type: Cable Connector.
  • Satisfaction ensured.
  • Manufactured to the highest quality available.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.