Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conductor Tube, Robotic

  • Mfr # 1663-1704

  • Zoro # G911637163


product price: $1,935.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1663-1704
Zoro #
G911637163
UPC #
-
Country of Origin
United States

Description

Tweco Robotics QTRW66 Series 180 deg Conductor Tube features rugged and fully insulated design offering durability. Water-cooled conductor tube is ideal for welding applications up to 600 A. Outer jacket has nozzle housing featuring a thermally conductive insulator that draws the heat out of the nozzle. Outer jacket is insulated from the inner tube assembly with a teflon sleeve. 3/4 O.D stainless steel seamless tube is brazed in between the copper nozzle housing and the brass crimp ring that provides strength to outer jacket. Conductor tube features inner tube with a brass and copper duplex style extruded tube construction. Brazed inner tube has tapered front end that fits between itself and nozzle housing to offer a solid heat transfer path between the inner tube and jacket assembly. Conductor tube has a stainless steel alloy back end to provide additional strength. Conductor tube is positively secured in the torch body with 2 stainless steel alignment pins. Stainless steel locking screw draws the conductor tube into the torch body. Water-cooled torch lets the water to flow through the torch body into the conductor tube. Cold water flows to the conductor tube front where it circulates around the nozzle area of the torch to draw heat out of the gas diffuser, contact tip and nozzle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.