Zoro Homepage

Conduit Fitting Clamp, Copper Alloy, PVC Coated

  • Mfr # 358-9210-1202

  • Zoro # G704022619


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Clamp
Material
Copper Alloy
Finish
PVC Coated
Male/Female
Male
Hazardous Location
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
358-9210-1202
Zoro #
G704022619
UPC #
608246009346
Country of Origin
United States

Details

Item
Conduit Fitting
Conduit Fitting Type
Clamp
Material
Copper Alloy
Finish
PVC Coated
Male/Female
Male
Hazardous Location
No

Description

  • Amps: 600.00 A.
  • Jaw Opening: 2-1/2".
  • Throat Depth: 1-3/8".
  • Cable Cap. 2: Tweco Male Plug.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.