Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Liner, Series 42, Max 0.045 Wire

  • Mfr # 14201141

  • Zoro # G2990391


product price: $20.19
/ea

Key Features

For MIG Guns
Tweco(R) No. 2 and 150, Max. 0.045 in (1.2mm) Wire dia
Series
42
Material
Steel
Type
Standard Steel Wound
For Use With
Any Tweco Style MIG Gun That Accepts A 42 Series Liner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14201141
Zoro #
G2990391
UPC #
608246288031
Country of Origin
Mexico

Dimensions

Size
4045-15
Overall Length
15 ft
Maximum Wire Diameter
0.045 in
Minimum Wire Diameter
0.04 in

Details

Item
Conduit Liner
For MIG Guns
Tweco(R) No. 2 and 150, Max. 0.045 in (1.2mm) Wire dia
Series
42
Material
Steel
Type
Standard Steel Wound
For Use With
Any Tweco Style MIG Gun That Accepts A 42 Series Liner
Amperage Range
0-450
Style
Tweco
Compatible with Series
Classic No. 1, Classic No. 2, Spray Master 250, WeldSkill WM 250
Welding Processes
MIG Welding (GMAW)
Maximum Current
0A to 250A
Compatible with Model
110-3035, 110-4045, 112-3035, 112-4045, 115-3035, 115-4045, 120-3035, 120-4045, 35-10, 35-12, 35-15, L115-3035, L35-10, L35-12, L35-15, L35-15PM, M110-3035, M112-3035, M115-3035, M23-10, M35-10, M35-12, M35-15, MS210M-3545, MS212-3545, MS212E-3545, MS212L-3545, MS212M-3545, MS212X-3545, MS215-3545, MS215E-3545, MS215M-3545, MS215M-3545EL, MS215X-3545, MS220-3545, MS220M-3545, MS225-3545, MS225M-3545, MS225X-3545, WM250-15-4045, WM250-15-4045K4, WM250L-15-4045, WM250M-10-4045, WM250M-12-4045, WM250M-15-4045, WM250M-15-4045K4, WM250M-25-4045, WM250X-15-4045, X23-10, X35-10, X35-12, X35-15
Liner Model
42-4045-15
Compatible with Brand
Tweco

Description

Conduit Liner, Compatible with Series Classic No. 1, Classic No. 2, Spray Master 250, WeldSkill WM 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.