Zoro Homepage

Conduit Liner, Series 44, Max 0.045 Wire

  • Mfr # 14401140

  • Zoro # G2338472


product price: $17.99
/ea

Key Features

For MIG Guns
Tweco(R) No. 3 and 4, Max. 0.045 in (1.2mm) Wire dia
Series
44
Material
Steel
Type
Standard Steel Wound
For Use With
Any Tweco Style MIG Gun That Accepts A 44 Series Liner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14401140
Zoro #
G2338472
UPC #
608246288086
Country of Origin
Mexico

Dimensions

Size
3545-15
Maximum Wire Diameter
0.045 in
Overall Length
15 ft
Minimum Wire Diameter
0.035 in

Details

Item
Conduit Liner
For MIG Guns
Tweco(R) No. 3 and 4, Max. 0.045 in (1.2mm) Wire dia
Series
44
Material
Steel
Type
Standard Steel Wound
For Use With
Any Tweco Style MIG Gun That Accepts A 44 Series Liner
Amperage Range
0-450
Style
Tweco
Liner Model
44-3545-15
Compatible with Brand
Tweco
Welding Processes
MIG Welding (GMAW)
Maximum Current
0A to 400A
Compatible with Series
Classic No. 3, Classic No. 4, Compact Eliminator 250, Compact Eliminator 450, PulseMaster 400, PulseMaster 450, PulseMaster 500, Smoke Master 450, Spray Master 350, Spray Master 450, Supra XT SEHD 400, WeldSkill WM 400
Compatible with Model
310-3545, 312-3545, 315-116, 315-3545, 320-3545, 325-116, 325-3545, 410-116, 410-3545, 412-116, 412-3545, 415-116, 415-3545, 415-564, 420-116, 420-3545, 425-116, 425-3545, DS415-3545, DS420-116, EL62SFLX3-60, EL62SFLX4-80, ELC212-4045, ELC212M-4045, ELC215-4045, ELC215L-3035, ELC215M-4045, ELC225M-4045, ELC410M-3545, ELC412M-3545, ELC415-116, ELC415-3545, ELC415L-116, ELC415L-3545, ELC415M-116, ELC415M-3545, ELC420-116, ELC425-116, ELC425M-116, L310-3545, L312-3545, L315-3545, L410-116, L410-3545, L412-116, L412-3545, L415-116, L415-3545, L415-3545K4, M310-3545, M312-3545, M315-116, M315-3545, M410-116, M410-3545, M412-116, M412-3545, M415-116, M415-3545, M415-3545K4, M415-564, M420-116, M420-3545, M425-116, M425-3545, MS310-116, MS310M-116, MS312-116, MS312L-116, MS312M-116, MS315-116, MS315-116DSRS, MS315-116EL, MS315-116K4, MS315L-116, MS315L-116EL, MS315L-116K4, MS315M-116, MS315M-116EL, MS315M-116K4, MS315X-116, MS325M-116, MS410-116, MS410L-116, MS410M-116, MS410X-116, MS412-116, MS412M-116, MS412X-116, MS415-116, MS415-116EL, MS415-116K4, MS415-116LM, MS415L-116, MS415L-116DSRS, MS415L-116K4, MS415L-116LC, MS415L-116LM, MS415M-116, MS415M-116DSRS, MS415M-116K4, MS415M-116LC, MS415M-116LM, MS415X-116, MS420-116, MS420M-116, MS425-116, MS425L-116, MS425M-116, PMA412-3545, PMAS412-3545, PMAS412X-3545, PMAS415-3545, PMAS415X-3545, PMW412-3545, PMW412X-3545, PMW515-3545, PMW515X-3545, PMWS412-3545, PMWS412X-3545, PMWS415-3545, PMWS512-3545, PMWS512X-3545, S412M-116, S415-116, S415L-116, S415M-116, SEHD400-5M16, SEHD400L-5M16, SEHD400M-5M16, SEHD400X-5M16, WM400-12-3545, WM400-15-116, WM400-15-116K4, WM400-15-3545, WM400-25-116, WM400L-15-116, WM400L-15-116K4, WM400L-15-3545, WM400L-25-116, WM400M-12-116, WM400M-15-116, WM400M-15-116K4, WM400M-15-3545, WM400M-25-116, WM400X-15-116, WM400X-15-3545, X310-3545, X312-3545, X412-3545, X415-116, X415-3545, X425-3545, XELC412-3545, XELC415-3545

Description

Conduit Liner, Compatible with Series Classic No. 3, Classic No. 4, Compact Eliminator 250, Compact Eliminator 450, PulseMaster 400, PulseMaster 450, PulseMaster 500, Smoke Master 450, Spray Master 350, Spray Master 450, Supra XT SEHD 400, WeldSkill WM 400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.