Conduit Liner, Series 44, Max 1/16 Wire
Mfr # 14401141
Zoro # G3364672
product price: $18.45
/eaKey Features
For MIG Guns
Tweco(R) No. 3 and 4, Max. 1/16 in (1.6mm) Wire dia
Series
44
Material
Steel
Type
Standard Steel Wound
For Use With
Any Tweco Style MIG Gun That Accepts A 44 Series Liner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14401141
Zoro #
G3364672
UPC #
608246288062
Country of Origin
Mexico
Dimensions
Size
116=15
Overall Length
15 ft
Maximum Wire Diameter
0.063 in
Minimum Wire Diameter
0.052 in
Details
Item
Conduit Liner
For MIG Guns
Tweco(R) No. 3 and 4, Max. 1/16 in (1.6mm) Wire dia
Series
44
Material
Steel
Type
Standard Steel Wound
For Use With
Any Tweco Style MIG Gun That Accepts A 44 Series Liner
Amperage Range
0-450
Style
Tweco
Welding Processes
MIG Welding (GMAW)
Compatible with Model
310-3545,312-3545,315-116,315-3545,320-3545,325-116,325-3545,410-116,410-3545,412-116,412-3545,415-116,415-3545,415-564,420-116,420-3545,425-116,425-3545,DS415-3545,DS420-116,EL62SFLX3-60,EL62SFLX4-80,ELC212-4045,ELC212M-4045,ELC215-4045,ELC215L-3035,ELC215M-4045,ELC225M-4045,ELC410M-3545,ELC412M-3545,ELC415-116,ELC415-3545,ELC415L-116,ELC415L-3545,ELC415M-116,ELC415M-3545,ELC420-116,ELC425-116,ELC425M-116,L310-3545,L312-3545,L315-3545,L410-116,L410-3545,L412-116,L412-3545,L415-116,L415-3545,L415-3545K4,M310-3545,M312-3545,M315-116,M315-3545,M410-116,M410-3545,M412-116,M412-3545,M415-116,M415-3545,M415-3545K4,M415-564,M420-116,M420-3545,M425-116,M425-3545,MS310-116,MS310M-116,MS312-116,MS312L-116,MS312M-116,MS315-116,MS315-116DSRS,MS315-116EL,MS315-116K4,MS315L-116,MS315L-116EL,MS315L-116K4,MS315M-116,MS315M-116EL,MS315M-116K4,MS315X-116,MS325M-116,MS410-116,MS410L-116,MS410M-116,MS410X-116,MS412-116,MS412M-116,MS412X-116,MS415-116,MS415-116EL,MS415-116K4,MS415-116LM,MS415L-116,MS415L-116DSRS,MS415L-116K4,MS415L-116LC,MS415L-116LM,MS415M-116,MS415M-116DSRS,MS415M-116K4,MS415M-116LC,MS415M-116LM,MS415X-116,MS420-116,MS420M-116,MS425-116,MS425L-116,MS425M-116,PMA412-3545,PMAS412-3545,PMAS412X-3545,PMAS415-3545,PMAS415X-3545,PMW412-3545,PMW412X-3545,PMW515-3545,PMW515X-3545,PMWS412-3545,PMWS412X-3545,PMWS415-3545,PMWS512-3545,PMWS512X-3545,S412M-116,S415-116,S415L-116,S415M-116,SEHD400-5M16,SEHD400L-5M16,SEHD400M-5M16,SEHD400X-5M16,WM400-12-3545,WM400-15-116,WM400-15-116K4,WM400-15-3545,WM400-25-116,WM400L-15-116,WM400L-15-116K4,WM400L-15-3545,WM400L-25-116,WM400M-12-116,WM400M-15-116,WM400M-15-116K4,WM400M-15-3545,WM400M-25-116,WM400X-15-116,WM400X-15-3545,X310-3545,X312-3545,X412-3545,X415-116,X415-3545,X425-3545,XELC412-3545,XELC415-3545
Liner Model
44-116-15
Maximum Current
0A to 400A
Compatible with Series
Classic No. 3, Classic No. 4, Compact Eliminator 250, Compact Eliminator 450, PulseMaster 400, PulseMaster 450, PulseMaster 500, Smoke Master 450, Spray Master 350, Spray Master 450, Supra XT SEHD 400, WeldSkill WM 400
Compatible with Brand
Tweco
Description
Conduit Liner, Compatible with Series Classic No. 3, Classic No. 4, Compact Eliminator 250, Compact Eliminator 450, PulseMaster 400, PulseMaster 450, PulseMaster 500, Smoke Master 450, Spray Master 350, Spray Master 450, Supra XT SEHD 400, WeldSkill WM 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.