Contact Tip, 11H, 0.045 Inch, 0.054 Inch Bore, 1 Inch L

  • Mfr # 1110-1204

  • Zoro # G911513351


product price:  $3.39
/ea
Sold in multiples of 25 for $84.75

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1110-1204
Zoro #
G911513351
UPC #
-
Country of Origin
United States

Description

Tweco 11 Series Heavy Duty Contact Tip accommodates 0.045 wire and is perfect for use with 160 - 250 A Tweco No.1 MIG gun as well as specific MIG gun series. Contact tip with excellent electrical properties is ideal for use in heavy-duty welding application up to 200 A. It features part number and wire diameter for easy identification. 1 Contact tip with M6 X 1.0-6g thread size has 0.054 nominal ID and 0.283 OD. Contact tip is made from extruded or gun-drilled 122 DHP copper alloy and machined from a copper alloy tubing to offer a consistent as well as smooth surface of inside diameter with +/-0.003 tolerance. It has threaded style that ensures proper contact with a gas diffuser when installed to the MIG gun. It comes in slip-on or thread-on nozzle styles with a choice of diameter bore sizes. Contact tip locks in place when twisted and offers better electrical conductivity with increased surface contact. Contact tip features thick-walled design that acts like a heat sink conducting heat away from the arc source. It can be twisted quarter turn clockwise when tip wear point is reached that reveals a new wear point for doubling the life of the tip. Contact tip is sold as 25 per pack.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.