Contact Tip, 14, 0.035 Inch, 0.041 Inch Bore, 1.47 Inch L

  • Mfr # 1140-1430

  • Zoro # G011592331


product price:  $5.15
/ea
Sold in multiples of 25 for $128.75

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1140-1430
Zoro #
G011592331
UPC #
-
Country of Origin
United States

Description

Tweco 14 Series Robotics Contact Tip accommodates 0.035 wire and is perfect for use with 200 - 400 A Tweco No. 2, No. 3, No. 4 MIG guns. Contact tip with excellent electrical properties is ideal for use in heavy duty welding application up to 400 A. It features part number and wire diameter for easy identification. 1.47 Contact tip with 1/4-28 UNF-2A thread size has 0.041 nominal ID and 0.283 OD. Contact tip is made from chrome zirconium 1815 alloy and machined from a chrome zirconium copper tubing to offer a consistent as well as smooth surface of inside diameter with +/-0.003 tolerance. It has threaded style that ensures proper contact with a gas diffuser when installed to the MIG gun. It is harder than a standard copper alloy material contact tip that increases wear resistance properties while providing increased tip life. It gives substantial performance advantage over conventional contact tips. Contact tip is sold as 25 per pack.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.