Contact Tip, 14T, 0.040 Inch, 0.048 Inch Bore, 1.5 Inch L

  • Mfr # 1140-1303

  • Zoro # G711575801


product price:  $4.25
/ea
Sold in multiples of 3 for $12.75

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1140-1303
Zoro #
G711575801
UPC #
-
Country of Origin
United States

Description

Tweco 14 Series Standard Duty Tapered Contact Tip accommodates 0.04 wire and is perfect for use with 200 - 400 A Tweco No.2, No.3, No.4 MIG guns. Contact tip with excellent electrical properties is ideal for use in standard welding application up to 400 A. It features part number and wire diameter for easy identification. 1 1/2 Contact tip with 1/4-28 UNF-2A thread size has 0.048 nominal ID and 1/4 OD. Contact tip is made from 122 DHP copper alloys and machined from a copper alloy tubing to offer a consistent as well as smooth surface of inside diameter with +/-0.003 tolerance. It has threaded style that ensures proper contact with a gas diffuser when installed to the MIG gun. Contact tip is sold as 25 per pack.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.