Contact Tip, 15H, 0.035 Inch, 0.044 Inch Bore, 1.97 Inch L

  • Mfr # 1150-1230

  • Zoro # G611575741


product price:  $4.45
/ea
Sold in multiples of 3 for $13.35

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1150-1230
Zoro #
G611575741
UPC #
-
Country of Origin
United States

Description

Tweco Weldskill Contact Tip accommodates 0.035 wire and is perfect for protecting the quality of your welds as well as the life of your gun. Contact tip with excellent electrical properties is ideal for use in heavy duty welding application up to 500 A. It features part number and wire diameter for easy identification. 1.97 Contact tip with 5/16-18 UNC- 2A thread size has 0.044 nominal ID and 0.345 OD. Contact tip is made from 122 DHP copper alloys and machined from a copper alloy tubing to offer a consistent as well as smooth surface of inside diameter with +/-0.003 tolerance. It has threaded style that ensures proper contact with a gas diffuser when installed to the MIG gun. Contact tip is sold as 25 per pack.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.