Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contact Tip, Copper, 0.035" Size, PK25

  • Mfr # 11601611

  • Zoro # G5986097


product price: $45.89
/pk 25, $1.84/ea

Key Features

Series
EL16
For Use With
Tweco(R) Style MIG Gun
Size
0.035 in
For MIG Guns
Tweco(R)
Bore Dia. (In.)
3/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11601611
Zoro #
G5986097
UPC #
608246004143
Country of Origin
United States

Dimensions

Size
0.035 in
Bore Dia. (In.)
3/64 in
Tip Inside Dia. (In.)
0.035 in
Wire Size (In.)
0.035
Outside Diameter
0.345 in
Maximum Wire Diameter
0.035 in
Inside Diameter
0.044 in
Overall Length
1.5 in

Details

Item
Contact Tip
Series
EL16
For Use With
Tweco(R) Style MIG Gun
For MIG Guns
Tweco(R)
Style
Tweco
Features
Eliminator(R) EL16-35 Contact Tip (035)
Type
Eliminator
Sub-Category
MIG Welding Contact Tip
Connection Style
Fitted
Amperage Range
5-600
Gun Model
All Tweco Models
Material
Copper
Bore (mm)
1.1
Duty Rating
Standard Duty
Compatible with Brand
Tweco
Welding Processes
MIG Welding (GMAW)
For Gas Diffuser Number
HD54-EL
Connection Type
Slip-On
Tip Shape
Standard
For Nozzle Series
HD24
Maximum Current
600 A
Compatible with Series
Spray Master 350, Spray Master 450
Contact Tip Number
EL16-35
Compatible with Model
MS310-116, MS310M-116, MS312-116, MS312L-116, MS312M-116, MS315-116, MS315-116DSRS, MS315-116EL, MS315-116K4, MS315L-116, MS315L-116EL, MS315L-116K4, MS315M-116, MS315M-116EL, MS315M-116K4, MS315X-116, MS325M-116, MS410-116, MS410L-116, MS410M-116, MS410X-116, MS412-116, MS412M-116, MS412X-116, MS415-116, MS415-116EL, MS415-116K4, MS415-116LM, MS415L-116, MS415L-116DSRS, MS415L-116K4, MS415L-116LC, MS415L-116LM, MS415M-116, MS415M-116DSRS, MS415M-116K4, MS415M-116LC, MS415M-116LM, MS415X-116, MS420-116, MS420M-116, MS425-116, MS425L-116, MS425M-116
For Wire Type
Flux-Cored, Solid

Description

Contact Tip, Compatible with Brand Tweco, Series EL16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.