Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contact Tip, Tapered, Copper, PK25

  • Mfr # 11601604

  • Zoro # G5986060


product price: $63.29
/pk 25, $2.53/ea

Key Features

Series
EL16T
For Use With
Tweco(R) Style MIG Gun That Uses An Eliminator Gas Diffuser
Size
0.045 in
Bore Dia. (In.)
35/64 in
Sub-Category
MIG Welding Contact Tip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11601604
Zoro #
G5986060
UPC #
608246004297
Country of Origin
United States

Dimensions

Size
0.045 in
Bore Dia. (In.)
35/64 in
Tip Inside Dia. (In.)
0.045 in
Wire Size (In.)
0.045
Maximum Wire Diameter
0.045 in
Outside Diameter
0.345 in
Inside Diameter
0.054 in
Overall Length
1.5 in

Details

Item
Tapered Contact Tip
Series
EL16T
For Use With
Tweco(R) Style MIG Gun That Uses An Eliminator Gas Diffuser
Sub-Category
MIG Welding Contact Tip
Amperage Range
0-600
Bore (mm)
1.3
Type
Eliminator
Material
Copper
For MIG Guns
Tweco(R)
Connection Style
Fitted
Style
Tweco
Gun Model
All Tweco Models
Features
Eliminator(R) EL16T-45 Contact Tip (045) Tapered
Duty Rating
Standard Duty
Connection Type
Slip-On
Compatible with Series
Spray Master 350, Spray Master 450
For Nozzle Series
HD24
Welding Processes
MIG Welding (GMAW)
Maximum Current
600 A
Tip Shape
Tapered
For Gas Diffuser Number
HD54-EL
Compatible with Brand
Tweco
Contact Tip Number
EL16T-45
Compatible with Model
MS310-116, MS310M-116, MS312-116, MS312L-116, MS312M-116, MS315-116, MS315-116DSRS, MS315-116EL, MS315-116K4, MS315L-116, MS315L-116EL, MS315L-116K4, MS315M-116, MS315M-116EL, MS315M-116K4, MS315X-116, MS325M-116, MS410-116, MS410L-116, MS410M-116, MS410X-116, MS412-116, MS412M-116, MS412X-116, MS415-116, MS415-116EL, MS415-116K4, MS415-116LM, MS415L-116, MS415L-116DSRS, MS415L-116K4, MS415L-116LC, MS415L-116LM, MS415M-116, MS415M-116DSRS, MS415M-116K4, MS415M-116LC, MS415M-116LM, MS415X-116, MS420-116, MS420M-116, MS425-116, MS425L-116, MS425M-116
For Wire Type
Flux-Cored, Solid

Description

Tapered Contact Tip, Compatible with Brand Tweco, Series EL16T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.