Shop TWECO

Contact Tip, Tweco, Threaded, PK25

  • Mfr # 11101144
  • Zoro # G1820113

product price: 
$
18.65
/pk of 25, $0.75/ea

Key Features

Series
WS11
For Use With
35-50, 51, 51-23, MS52T-11, WS35-50, WS51 Series Gas Diffusers
Size
0.045 in
Style
Tweco
Material
Copper
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11101144
Zoro #
G1820113
UPC #
608246287287
Country of Origin
United States

Dimensions

Size
0.045 in
Tip Inside Dia. (In.)
0.054 in
Wire Size (In.)
0.045
Overall Length
1 in
Inside Diameter
0.054 in
Outside Diameter
0.25 in
Connection Thread Size
M6
Maximum Wire Diameter
0.045 in
Wire Rope Length
1 in
Length
1 in

Details

Item
Contact Tip
Series
WS11
For Use With
35-50, 51, 51-23, MS52T-11, WS35-50, WS51 Series Gas Diffusers
Style
Tweco
Material
Copper
Type
Standard
Connection Style
Threaded
For MIG Guns
Tweco(R) MS250, Mini and No. 1
Amperage Range
0-200
Duty Rating
Standard Duty
Connection Type
Threaded
For Wire Type
Flux-Cored, Solid
Compatible with Series
Classic No. 1, Mini-MIG 160, Spray Master 250
Contact Tip Number
WS11-45
Compatible with Brand
Tweco
Welding Processes
MIG Welding (GMAW)
Maximum Current
200 A
For Nozzle Series
21
Compatible with Model
Tip Shape
Standard
For Gas Diffuser Number
35-50, 51, 51-23, MS52T-11, WS35-50, WS51
Compatible Nozzle Series
21
Contact Tip Series
WS11
Compatible MIG Gun Model
110-3035, 110-4045, 112-3035, 112-4045, 115-3035, 115-4045, 120-3035, 120-4045, 35-10, 35-12, 35-15, L115-3035, L35-10, L35-12, L35-15, L35-15PM, M110-3035, M112-3035, M115-3035, M23-10, M35-10, M35-12, M35-15, MS210M-3545, MS212-3545, MS212E-3545, MS212L-3545, MS212M-3545, MS212X-3545, MS215-3545, MS215E-3545, MS215M-3545, MS215M-3545EL, MS215X-3545, MS220-3545, MS220M-3545, MS225-3545, MS225M-3545, MS225X-3545, X23-10, X35-10, X35-12, X35-15
Compatible Brand
Tweco
Amperage - Maximum
200 A
Compatible Gas Diffuser Number
35-50, 51, 51-23, MS52T-11, WS35-50, WS51
Compatible MIG Gun Series
Classic No. 1, Mini-MIG 160, Spray Master 250
Process
MIG Welding (GMAW)
Shell Material
Copper

Description

Contact Tip, Compatible with Brand Tweco, Series WS11

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.