Contact Tip, Tweco, Threaded, PK25
- Mfr # 11401170
- Zoro # G2323045
product price:Â
$
17.99
/pk of 25, $0.72/ea
Key Features
Series
WS14
For Use With
52, 52FN, 54P, 54A, HD54-14, WS,52, WS52FN, WS54A Series Gas Diffusers
Size
0.052 in
Tip Inside Dia. (In.)
0.064 in
Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11401170
- Zoro #
- G2323045
- UPC #
- 608246287423
- Country of Origin
- United States
Dimensions
- Size
- 0.052 in
- Tip Inside Dia. (In.)
- 0.064 in
- Wire Size (In.)
- 0.052
- Outside Diameter
- 0.25 in
- Inside Diameter
- 0.064 in
- Connection Thread Size
- 1/4"-28
- Maximum Wire Diameter
- 0.052 in
- Overall Length
- 1.5 in
- Wire Rope Length
- 1.5 in
- Length
- 1.5 in
Description
Contact Tip, Compatible with Brand Tweco, Series WS14
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.