Contact Tip, Tweco, Threaded, PK25
- Mfr # 11401244
- Zoro # G1843825
product price:Â
$
24.89
/pk of 25, $1.00/ea
Key Features
Series
WS14H
For Use With
52, 52FN, 54P, 54A, HD54-14, WS,52, WS52FN, WS54A Series Gas Diffusers
Size
0.045 in
Wire Size (In.)
0.045
Style
Tweco
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11401244
- Zoro #
- G1843825
- UPC #
- 608246287492
- Country of Origin
- United States
- Item
- Contact Tip
- Series
- WS14H
- For Use With
- 52, 52FN, 54P, 54A, HD54-14, WS,52, WS52FN, WS54A Series Gas Diffusers
- Style
- Tweco
- Connection Style
- Threaded
- Type
- Heavy Duty
- Material
- Copper
- Amperage Range
- 0-400
- For MIG Guns
- Tweco(R) No. 2, 3 and 4
- Duty Rating
- Heavy Duty
- For Nozzle Series
- WS22, WS23, WS24A, WS24CT
- Connection Type
- Threaded
- For Wire Type
- Flux-Cored, Solid
- Welding Processes
- MIG Welding (GMAW)
- Compatible with Series
- Classic No. 2, Classic No. 3, Classic No. 4, WeldSkill WM 250, WeldSkill WM 400
- Compatible with Model
- 210-3035,210-4045,212-3035,212FN-4045,215-3035,215-4045,215-4045K4,220-3035,225-3035,225-4045,310-3545,312-3545,315-116,315-3545,320-3545,325-116,325-3545,410-116,410-3545,412-116,412-3545,415-116,415-3545,415-564,420-116,420-3545,425-116,425-3545,DS415-3545,DS420-116,L210-3035,L212-3035,L215-3035,L310-3545,L312-3545,L315-3545,L410-116,L410-3545,L412-116,L412-3545,L415-116,L415-3545,L415-3545K4,M210-3035,M210-4045,M212-3035,M212-4045,M215-3035,M215-4045,M215-4045K4,M310-3545,M312-3545,M315-116,M315-3545,M410-116,M410-3545,M412-116,M412-3545,M415-116,M415-3545,M415-3545K4,M415-564,M420-116,M420-3545,M425-116,M425-3545,WM250-15-4045,WM250-15-4045K4,WM250L-15-4045,WM250M-10-4045,WM250M-12-4045,WM250M-15-4045,WM250M-15-4045K4,WM250M-25-4045,WM250X-15-4045,WM400-12-3545,WM400-15-116,WM400-15-116K4,WM400-15-3545,WM400-25-116,WM400L-15-116,WM400L-15-116K4,WM400L-15-3545,WM400L-25-116,WM400M-12-116,WM400M-15-116,WM400M-15-116K4,WM400M-15-3545,WM400M-25-116,WM400X-15-116,WM400X-15-3545,X210-3035,X212-4045,X215-4045,X310-3545,X312-3545,X412-3545,X415-116,X415-3545,X425-3545
- Compatible with Brand
- Tweco
- Contact Tip Number
- WS14H-45
- Maximum Current
- 400 A
- For Gas Diffuser Number
- WS52, WS52FN, WS54A
- Tip Shape
- Standard
- Shell Material
- Copper
- Traction Material
- Copper
Dimensions
- Size
- 0.045 in
- Wire Size (In.)
- 0.045
- Tip Inside Dia. (In.)
- 0.054 in
- Outside Diameter
- 0.25 in
- Overall Length
- 1.5 in
- Inside Diameter
- 0.054 in
- Connection Thread Size
- 1/4"-28
- Maximum Wire Diameter
- 0.045 in
- Wire Rope Length
- 1.5 in
- Length
- 1.5 in
Description
Contact Tip, Compatible with Brand Tweco, Series WS14H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.