Shop TWECO
See all product information
Create Account
Contact Tip, Tweco, Threaded, PK25
- Mfr # 11601105
- Zoro # G5986106
product price:Â
$
77.55
/pk of 25, $3.10/ea
Key Features
Series
16S
For Use With
Tweco(R) Style MIG Gun
Size
0.052 in
Amperage Range
5-600
Connection Style
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11601105
- Zoro #
- G5986106
- UPC #
- 608246052526
- Country of Origin
- United States
Dimensions
- Size
- 0.052 in
- Tip Inside Dia. (In.)
- 0.052 in
- Bore Dia. (In.)
- 5/64 in
- Wire Size (In.)
- 0.052
- Inside Diameter
- 0.064 in
- Overall Length
- 1.5 in
- Maximum Wire Diameter
- 0.052 in
- Outside Diameter
- 0.375 in
- Connection Thread Size
- M8
- Wire Rope Length
- 1.5 in
- Length
- 1.5 in
Description
Contact Tip, Compatible with Brand Tweco, Series 16S
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.