Contact Tip, Tweco, Threaded, PK25
- Mfr # 11601426
- Zoro # G1392684
product price:Â
$
70.65
/pk of 25, $2.83/ea
Sold in multiples of 2Â pks for
$141.30
Key Features
Series
WS16S
For Use With
54A-16, HD54-16, 55S-SW, 55S-H, 55S-SWL Series Gas Diffusers
Size
0.045 in
Tip Inside Dia. (In.)
0.054 in
Style
Tweco
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11601426
- Zoro #
- G1392684
- UPC #
- 608246373829
- Country of Origin
- United States
Dimensions
- Size
- 0.045 in
- Tip Inside Dia. (In.)
- 0.054 in
- Wire Size (In.)
- 0.045
- Connection Thread Size
- M8
- Outside Diameter
- 0.375 in
- Inside Diameter
- 0.054 in
- Overall Length
- 1.5 in
- Maximum Wire Diameter
- 0.045 in
- Wire Rope Length
- 1.5 in
- Length
- 1.5 in
Description
Contact Tip, Compatible with Brand Tweco, Series WS16S
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.