Drive Roll, Aluminum, Tweco
- Mfr # WSPDRU047
- Zoro # G301770579
product price:Â
$
75.59
/ea
Sold in multiples of 2 for
$151.18
Key Features
Application
MIG Welding
Type
Drive Roll
Drive Roll Material
Steel
For Use With
Tweco Spool Gun SG160 - SG202
Guide Tube Material
Copper Tube/ Silicon-Resin Glass Insulator/ Metal Jacket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSPDRU047
- Zoro #
- G301770579
- UPC #
- 608246427645
- Country of Origin
- China
Dimensions
- Minimum Wire Diameter
- 0.045 in
- Maximum Wire Diameter
- 0.047 in
Details
- Item
- Drive Roll
- Application
- MIG Welding
- Type
- Drive Roll
- Drive Roll Material
- Steel
- For Use With
- Tweco Spool Gun SG160 - SG202
- Guide Tube Material
- Copper Tube/ Silicon-Resin Glass Insulator/ Metal Jacket
- For Wire Type
- Aluminum
- Number of Drive Rolls
- 1
- Weight
- 0.03 lb
- For MIG Gun Model
- SG160REB-12-3035, SG160TA-12-3035, SG200-25-3545, SG200REB-12-3545, SG200REB-25-3545, SG200TA-25-3545
- Welding Processes
- MIG Welding (GMAW)
- Compatible with Brand
- Tweco
- Drive Roll Type
- U-Groove
- For MIG Gun Series
- Spool Gun 160, Spool Gun 200
- Process
- MIG Welding (GMAW)
- Compatible MIG Gun Model
- SG160REB-12-3035, SG160TA-12-3035, SG200-25-3545, SG200REB-12-3545, SG200REB-25-3545, SG200TA-25-3545
- Compatible Brand
- Tweco
- Compatible MIG Gun Series
- Tweco 160 Spool Gun, Tweco 200 Spool Gun
- Compatible Welder Series
- ESAB EM 140, EM 210, EMP 210, Rebel Series, ESAB Rustler Pro
- Compatible Wire Feeder Series
- Internal Feeder: Tweco 160 Spool Gun, Tweco 200 Spool Gun
Description
Drive Roll, Type Drive Roll, Compatible with Brand Tweco, Number of Drive Rolls 1, Maximum Wire Diameter 0.047 in, Drive Roll Type U-Groove, For Wire Type Aluminum, For MIG Gun Series Spool Gun 160, Spool Gun 200, For MIG Gun Model SG160REB-12-3035, SG160TA-12-3035, SG200-25-3545, SG200REB-12-3545, SG200REB-25-3545, SG200TA-25-3545, Welding Processes MIG Welding (GMAW), Application MIG Welding, Drive Roll Material Steel, For Use With Tweco Spool Gun SG160 - SG202
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.