Shop TWECO
See all product information
Create Account
Drive Roll, Solid, Tweco
- Mfr # WSPDRV023
- Zoro # G301770562
product price:Â
$
23.99
/ea
Key Features
Application
MIG Welding
Type
Drive Roll
Welding Processes
MIG Welding (GMAW)
For MIG Gun Series
Spool Gun 160, Spool Gun 200
Weight
0.03 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSPDRV023
- Zoro #
- G301770562
- UPC #
- 608246430454
- Country of Origin
- China
Dimensions
- Maximum Wire Diameter
- 0.023 in
Details
- Item
- Drive Roll
- Application
- MIG Welding
- Type
- Drive Roll
- Welding Processes
- MIG Welding (GMAW)
- For MIG Gun Series
- Spool Gun 160, Spool Gun 200
- Weight
- 0.03 lb
- For Use With
- Tweco Spool Gun SG160 - SG203
- Guide Tube Material
- Copper Tube/ Silicon-Resin Glass Insulator/ Metal Jacket
- Drive Roll Type
- V-Groove
- Compatible with Brand
- Tweco
- For MIG Gun Model
- SG160REB-12-3035, SG160TA-12-3035, SG200-25-3545, SG200REB-12-3545, SG200REB-25-3545, SG200TA-25-3545
- Drive Roll Material
- Steel
- Number of Drive Rolls
- 1
- For Wire Type
- Solid
- Process
- MIG Welding (GMAW)
- Compatible Welder Series
- ESAB EM 140, EM 210, EMP 210, Rebel Series, ESAB Rustler Pro
- Compatible Wire Feeder Series
- Internal Feeder: Tweco 160 Spool Gun, Tweco 200 Spool Gun
- Compatible Brand
- Tweco
- Compatible MIG Gun Model
- SG160REB-12-3035, SG160TA-12-3035, SG200-25-3545, SG200REB-12-3545, SG200REB-25-3545, SG200TA-25-3545
- Compatible MIG Gun Series
- Tweco 160 Spool Gun, Tweco 200 Spool Gun
Description
Drive Roll, Type Drive Roll, Compatible with Brand Tweco, Number of Drive Rolls 1, Maximum Wire Diameter 0.023 in, Drive Roll Type V-Groove, For Wire Type Solid, For MIG Gun Series Spool Gun 160, Spool Gun 200, For MIG Gun Model SG160REB-12-3035, SG160TA-12-3035, SG200-25-3545, SG200REB-12-3545, SG200REB-25-3545, SG200TA-25-3545, Welding Processes MIG Welding (GMAW), Application MIG Welding, Drive Roll Material Steel, For Use With Tweco Spool Gun SG160 - SG203
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.