Drive Roll, Solid, Tweco
- Mfr # WSPDRV047
- Zoro # G101770571
product price:Â
$
11.35
/ea
Key Features
Type
Drive Roll
Application
MIG Welding
Welding Processes
MIG Welding (GMAW)
Weight
0.03 lb
Drive Roll Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSPDRV047
- Zoro #
- G101770571
- UPC #
- 608246430454
- Country of Origin
- China
- Item
- Drive Roll
- Type
- Drive Roll
- Application
- MIG Welding
- Welding Processes
- MIG Welding (GMAW)
- Weight
- 0.03 lb
- Drive Roll Material
- Steel
- For MIG Gun Series
- Spool Gun 160, Spool Gun 200
- For Use With
- Tweco Spool Gun SG160 - SG205
- For MIG Gun Model
- SG160REB-12-3035, SG160TA-12-3035, SG200-25-3545, SG200REB-12-3545, SG200REB-25-3545, SG200TA-25-3545
- Number of Drive Rolls
- 1
- Drive Roll Type
- V-Groove
- For Wire Type
- Solid
- Compatible with Brand
- Tweco
- Guide Tube Material
- Copper Tube/ Silicon-Resin Glass Insulator/ Metal Jacket
- Process
- MIG Welding (GMAW)
- Compatible Wire Feeder Series
- Internal Feeder: Tweco 160 Spool Gun, Tweco 200 Spool Gun
- Compatible MIG Gun Model
- SG160REB-12-3035, SG160TA-12-3035, SG200-25-3545, SG200REB-12-3545, SG200REB-25-3545, SG200TA-25-3545
- Compatible MIG Gun Series
- Tweco 160 Spool Gun, Tweco 200 Spool Gun
- Compatible Welder Series
- ESAB EM 140, EM 210, EMP 210, Rebel Series, ESAB Rustler Pro
- Compatible Brand
- Tweco
Dimensions
- Maximum Wire Diameter
- 0.047 in
- Minimum Wire Diameter
- 0.045 in
Description
Drive Roll, Type Drive Roll, Compatible with Brand Tweco, Number of Drive Rolls 1, Maximum Wire Diameter 0.047 in, Drive Roll Type V-Groove, For Wire Type Solid, For MIG Gun Series Spool Gun 160, Spool Gun 200, For MIG Gun Model SG160REB-12-3035, SG160TA-12-3035, SG200-25-3545, SG200REB-12-3545, SG200REB-25-3545, SG200TA-25-3545, Welding Processes MIG Welding (GMAW), Application MIG Welding, Drive Roll Material Steel, For Use With Tweco Spool Gun SG160 - SG205
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.