Zoro Homepage

Drive Roll V Groove, Thermal Arc / Tweco Series, Wire Size 0.023 /0.030

  • Mfr # 7977036

  • Zoro # G6568974


product price: $36.89
/ea

Key Features

For Use With
Fabricator
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Not MIG Consumables
Material
Steel
Wire Size (In.)
0.023 /0.030
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7977036
Zoro #
G6568974
UPC #
822635164519
Country of Origin
Switzerland

Dimensions

Wire Size (In.)
0.023 /0.030
Size
Drive Roll, 0.023-0.030, For 181i & 211i
Minimum Wire Diameter
0.023 in
Maximum Wire Diameter
0.035 in

Details

Item
Drive Roll
For Use With
Fabricator
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Not MIG Consumables
Material
Steel
Series
Thermal Arc / Tweco
Style
Thermal Arc / Tweco
Type
Drive Roll
Features
Thermal Arc / Tweco drive rolls are built to withstand even the most extreme welding conditions.
Application
Machine Drive Rolls For Wire Welding Applications By Wire Size
Compatible with Brand
Tweco
For Wire Type
Solid
For Welder Series
Fabricator 141i, Fabricator 181i, Fabricator 211i
Drive Roll Type
V-Groove
For Welder Model
W1003141, W1003142, W1003181, W1003182, W1004201, W1004202, W1004203
Drive Roll Material
Steel

Description

Drive Roll, Type Drive Roll, Compatible with Brand Tweco, Maximum Wire Diameter 0.035 in, Drive Roll Type V-Groove, For Wire Type Solid, For Welder Series Fabricator 141i, Fabricator 181i, Fabricator 211i, For Welder Model W1003141, W1003142, W1003181, W1003182, W1004201, W1004202, W1004203, Welding Processes MIG Welding (GMAW), Application Machine Drive Rolls For Wire Welding Applications By Wire Size, Drive Roll Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.