Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drive Roll V Groove, Thermal Arc / Tweco Series, Wire Size 0.030 /0.035

  • Mfr # 7977732

  • Zoro # G6671095


product price: $36.89
/ea

Key Features

For Use With
Fabricator
Welding Processes
Flux-Cored Welding (FCAW)
For MIG Guns
Not MIG Consumables
Material
Steel
Wire Size (In.)
0.030 /0.035
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7977732
Zoro #
G6671095
UPC #
822635164786
Country of Origin
Switzerland

Dimensions

Wire Size (In.)
0.030 /0.035
Size
Drive Roll, 0.030-0.035, For 181i & 211i
Maximum Wire Diameter
0.035 in
Minimum Wire Diameter
0.03 in

Details

Item
Drive Roll
For Use With
Fabricator
Welding Processes
Flux-Cored Welding (FCAW)
For MIG Guns
Not MIG Consumables
Material
Steel
Series
Thermal Arc / Tweco
Type
Drive Roll
Features
Thermal Arc / Tweco drive rolls are built to withstand even the most extreme welding conditions.
Style
Thermal Arc / Tweco
Application
Machine Drive Rolls For Wire Welding Applications By Wire Size
For Welder Series
Fabricator 141i, Fabricator 181i, Fabricator 211i
For Wire Type
Flux-Cored
Compatible with Brand
Tweco
Drive Roll Material
Steel
Drive Roll Type
V-Knurl
For Welder Model
W1003141, W1003142, W1003181, W1003182, W1004201, W1004202, W1004203

Description

Drive Roll, Type Drive Roll, Compatible with Brand Tweco, Maximum Wire Diameter 0.035 in, Drive Roll Type V-Knurl, For Wire Type Flux-Cored, For Welder Series Fabricator 141i, Fabricator 181i, Fabricator 211i, For Welder Model W1003141, W1003142, W1003181, W1003182, W1004201, W1004202, W1004203, Welding Processes Flux-Cored Welding (FCAW), Application Machine Drive Rolls For Wire Welding Applications By Wire Size, Drive Roll Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.