Drive Roll V Groove, Thermal Arc / Tweco Series, Wire Size 0.035 /0.045

  • Mfr # 7977660

  • Zoro # G6891552


product price: $40.87
/ea
Sold in multiples of 3 for $122.61

Key Features

For Use With
Fabricator 181i and 211i
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Not MIG Consumables
Material
Steel
Wire Size (In.)
0.035 /0.045
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7977660
Zoro #
G6891552
UPC #
822635164427
Country of Origin
Switzerland

Dimensions

Wire Size (In.)
0.035 /0.045
Size
Drive Roll, 0.035-0.045, For 181i & 211i
Minimum Wire Diameter
0.035 in
Maximum Wire Diameter
0.045 in

Details

Item
Drive Roll
For Use With
Fabricator 181i and 211i
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Not MIG Consumables
Material
Steel
Series
Thermal Arc / Tweco
Style
Thermal Arc / Tweco
Type
Standard
Features
Thermal Arc / Tweco drive rolls are built to withstand even the most extreme welding conditions.
Application
Machine Drive Rolls For Wire Welding Applications By Wire Size
For Welder Series
Fabricator 181i, Fabricator 211i
Drive Roll Material
Steel
Drive Roll Type
V-Groove
Compatible with Brand
Tweco

Description

Drive Roll, Type Standard, Compatible with Brand Tweco, Maximum Wire Diameter 0.045 in, Drive Roll Type V-Groove, For Welder Series Fabricator 181i, Fabricator 211i, Welding Processes MIG Welding (GMAW), Application Machine Drive Rolls For Wire Welding Applications By Wire Size, Drive Roll Material Steel, Features Thermal Arc / Tweco drive rolls are built to withstand even the most extreme welding conditions., For Use With Fabricator 181i and 211i, Minimum Wire Diameter 0.035 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.