Zoro Homepage

Electrode Holder, 350 A, Max 4/0 AWG

  • Mfr # 91101118

  • Zoro # G7710477


product price: $52.69
/ea
Sold in multiples of 2 for $105.38

Key Features

Welding Processes
Stick Welding (SMAW)
Overall Length
11 in
Series
WeldSkill
Maximum Current
350 A
Type
Clamp-Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91101118
Zoro #
G7710477
UPC #
608246364902
Country of Origin
India

Dimensions

Overall Length
11 in
For Maximum Electrode Diameter
1/4 in

Details

Item
Electrode Holder
Welding Processes
Stick Welding (SMAW)
Series
WeldSkill
Maximum Current
350 A
Type
Clamp-Style
Cable Connection Type
Ball Point Screw
Duty Rating
Heavy Duty
Holder Jaw Material
Copper Alloy
Electrode Holder Model
WS350E
Wire Gauge
4/0

Description

Electrode Holder, Maximum Current 350 A, Duty Rating Heavy Duty, Holder Jaw Material Copper Alloy, Type Clamp-Style, Welding Processes Stick Welding (SMAW), Wire Gauge 4/0, Cable Connection Type Ball Point Screw, Series WeldSkill, For Maximum Electrode Diameter 1/4 in, Overall Length 11 in, Electrode Holder Model WS350E

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.