Zoro Homepage

Electrode Holder, 9-1/4in.L, 250A

  • Mfr # 91101102

  • Zoro # G1618325


product price: $59.59
/ea

Key Features

For Use With
Stick Welding Electrodes
Welding Processes
Stick Welding (SMAW)
Features
6-Position Jaw, Ball Point Connection
Material
Copper Alloy
Overall Length
9 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91101102
Zoro #
G1618325
UPC #
608246000367
Country of Origin
India

Dimensions

Overall Length
9 1/4 in
Size
L=9.25
For Maximum Electrode Diameter
3/16 in

Details

Item
Electrode Holder
For Use With
Stick Welding Electrodes
Welding Processes
Stick Welding (SMAW)
Features
6-Position Jaw, Ball Point Connection
Material
Copper Alloy
Cable Connection
2/0
Amps AC
250 A
Series
TwecoTong A-Series
Maximum Current
250 A
Cable Connection Type
Ball Point Screw
Duty Rating
Heavy Duty
Type
Clamp-Style
Wire Gauge
2/0
Electrode Holder Model
A-316
Holder Jaw Material
Copper Alloy

Description

Electrode Holder, Maximum Current 250 A, Duty Rating Heavy Duty, Holder Jaw Material Copper Alloy, Type Clamp-Style, Welding Processes Stick Welding (SMAW), Wire Gauge 2/0, Cable Connection Type Ball Point Screw, Series TwecoTong A-Series, Features 6-Position Jaw, Ball Point Connection, For Maximum Electrode Diameter 3/16 in, Overall Length 9 1/4 in, Electrode Holder Model A-316

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.