Zoro Homepage

Electrode Holder and Lead Assembly

  • Mfr # WS200E13

  • Zoro # G713749637


product price: $97.29
/ea
Sold in multiples of 2 for $194.58
Free Shipping & Returns

Key Features

Type
Electrode Holder
Weight
3.14 lb
Welding Processes
Stick
Includes
200 AMP
For Maximum Electrode Diameter
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS200E13
Zoro #
G713749637
UPC #
822635012490
Country of Origin
Mexico

Dimensions

For Maximum Electrode Diameter
50 mm
Electrode Cable Length
13 ft
Work Cable Length
13 ft

Details

Item
Electrode Holder and Lead Assembly
Type
Electrode Holder
Weight
3.14 lb
Welding Processes
Stick
Includes
200 AMP
Maximum Current
200 A
Compatible with Model
Renegade VOLT ES 200i
Cable Color
Black
Cable Connection Type
Ball-Point Screw
Wire Gauge
2/0
Cable Material
Rubber

Description

Electrode Holder and Lead Assembly, Maximum Current 200 A, Type Electrode Holder, Welding Processes Stick, Wire Gauge 2/0, Work Cable Length 13 ft, Cable Color Black, Electrode Cable Length 13 ft, Cable Material Rubber, Compatible with Model Renegade VOLT ES 200i, Compatible with Series Not Applicable, For Maximum Electrode Diameter 50 mm, Cable Connection Type Ball-Point Screw, Includes 200 AMP, Weight 3.14 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.