Female Terminal, 45 Deg
Mfr # 95101110
Zoro # G1625671
product price: $33.49
/eaKey Features
For Use With
2MPC or 4MPC
Stud Hole Diameter
17/32 in
Cable Connection Type
Ball-Point
Compatible with Manufacturer Model Number
2-MPC, 4-MPC
Lug Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
95101110
Zoro #
G1625671
UPC #
608246053714
Country of Origin
Mexico
Dimensions
Stud Hole Diameter
17/32 in
Details
Item
Welding Cable Female Terminal
For Use With
2MPC or 4MPC
Cable Connection Type
Ball-Point
Compatible with Manufacturer Model Number
2-MPC, 4-MPC
Lug Material
Copper
Compatible Voltage (Maximum)
80V
Lug Shape
45 Degrees Angle
Insulated
Yes
Compatible with Product Type
MPC Connector
Compatible Manufacturer Part Number
2-MPC, 4-MPC
Compatible Manufacturer Model Number
2-MPC, 4-MPC
For Use With Mfr. Model Number
2-MPC, 4-MPC
Compatible with Manufacturer Model No.
2-MPC, 4-MPC
Compatible with Mfr. Model No.
2-MPC, 4-MPC
For Use with Mfr Model Number
2-MPC, 4-MPC
Compatible Pump Manufacturer Part Number
2-MPC, 4-MPC
Compatible Mfr. Model Number
2-MPC, 4-MPC
Description
Welding Cable Female Terminal, Stud Hole Diameter 17/32 in, Cable Connection Type Ball-Point, Lug Shape 45 Degrees Angle, Insulated Yes, Compatible with Manufacturer Model Number 2-MPC, 4-MPC, Compatible Voltage (Maximum) 80V, Compatible with Product Type MPC Connector, Lug Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.