Zoro Homepage

Female Terminal, Copper

  • Mfr # 95101101

  • Zoro # G3381077


product price: $31.59
/ea

Key Features

For Use With
1MPC
Compatible with Product Type
MPC Connector
Compatible with Manufacturer Model Number
1-MPC
Stud Hole Diameter
17/32 in
Insulated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95101101
Zoro #
G3381077
UPC #
608246049328
Country of Origin
Mexico

Dimensions

Stud Hole Diameter
17/32 in

Details

Item
Welding Cable Female Terminal
For Use With
1MPC
Compatible with Product Type
MPC Connector
Compatible with Manufacturer Model Number
1-MPC
Insulated
Yes
Cable Connection Type
Ball-Point
Compatible Voltage (Maximum)
80V
Lug Material
Copper
Lug Shape
180 Degrees Offset
Compatible Manufacturer Part Number
1-MPC
Compatible Manufacturer Model Number
1-MPC
For Use With Mfr. Model Number
1-MPC
Compatible with Manufacturer Model No.
1-MPC
Compatible with Mfr. Model No.
1-MPC
For Use with Mfr Model Number
1-MPC
Compatible Pump Manufacturer Part Number
1-MPC
Compatible Mfr. Model Number
1-MPC

Description

Welding Cable Female Terminal, Stud Hole Diameter 17/32 in, Cable Connection Type Ball-Point, Lug Shape 180 Degrees Offset, Insulated Yes, Compatible with Manufacturer Model Number 1-MPC, Compatible Voltage (Maximum) 80V, Compatible with Product Type MPC Connector, Lug Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.